sats9227

SATCO LIGHTING S9227 5W 120V 5000K 450LM T4 G9 Base Non-Dimmable LED Lamp, Natural Light

Availablefor Backorder
Price $13.78 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s9227

Description

5 watt; T4 Repl. LED; 5000K; G9 base; 360' beam spread; 120 volts. PRODUCT FEATURES: - Solid State LED lighting - High Efficacy - Long life - Omnidirectional light - Replaces halogen G9 lamps - Non-Dimmable - Not for use in totally enclosed fixtures - Use in dry locations

Specifications

Type Lamps Lumens 450 lm
Color Temperature 5000 K UPC 045923092275

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok