PHILIPS LIGHTING 100W 120V Philips Halogen DC Bayonett Capsule Lamp, Soft White
Description
Accent lighting with improved lumens and higher performance Halogen DC Bayonett Capsule lamps provide bright,white light for decorative and accent lighting and general illumination. Offered in T4 bulb size with DC Bayonette base configurations. These lamps offer a rated average life ranging from 1000 to 2000 hours depending upon the product.* * Rated average life is the length of operation (in hours) at which point an average of 50% of the lamps will still be operational and 50% will not.
Specifications
Brand Name | Philips Lighting | Item Name | T4 Halogen Lamp |
Type | Halogen | Bulb Overall Shape | Tube, Single-Ended |
Designation | 100Q/CL/DC ESR 120V 12PK | Bulb Shape | T4 |
Bulb Base | BA15d | Wattage | 100 W |
Lumens | 1900 lm | Color Temperature | 2700 K |
Average Life | 1000 hr | Color Rendering Index (CRI) | 100 |
Voltage Rating | 120 V | ANSI Code | ESR |
Bulb Color/Finish | Clear | Diameter | 12.7 MM |
Maximum Overall Length | 69.85 mm | Application | GENERAL LIGHTING |
UPC | 046677115074 |
Packages
12 - UNIT = (12) | 480 - UNIT - 480 |