Abbotsford
phic70s62dalto

70W 52V Philips Ceramalux ALTO High Pressure Sodium Light Bulb, Coated

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:332254

Description

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.

Specifications

Brand Name Philips Lighting Sub Brand ALTO
Item Name High Pressure Sodium Lamp Type HID Lamps&Specialities
Bulb Overall Shape Ellipsoid Designation C70S62/D ALTO PH 12PK
Bulb Shape ED23.5 Bulb Base E39 Mogul
Wattage 70 W Lumens 6800 lm
Color Temperature 2100 K Average Life 24000 hr
Color Rendering Index (CRI) 21 Voltage Rating 52 V
Bulb Color/Finish E-Coat Diameter 2.938 in
Maximum Overall Length 196.85 mm Application GENERAL LIGHTING
UPC 046677332259

Packages

1 - UNIT - 1 12 - UNIT = (12) 672 - UNIT = 672
This website uses cookies to ensure you get the best experience on our website. Read more
Ok