Abbotsford
phimh400cu6

SIGNIFY 432302 400W 135V Philips Switch Start Metal Halide Standard Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:432302

Description

High performance, Long life and Superior light quality A compact, energy efficient metal halide lamp that provides crisp, sparkling light wih long life and high efficiency.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Base Group Screw
Designation MH400/C/U 6PK Bulb Shape ED37
Bulb Base E39 Mogul Wattage 400 W
Lumens 34000 lm Color Temperature 3700 K
Average Life 20000 hr Light Color Neutral
Color Rendering Index (CRI) 70 Voltage Rating 120 - 480 V
ANSI Code M59/E Bulb Color/Finish Coated
Application For General Lighting UPC 046677432300

Packages

1 - UNIT - 1 6 - UNIT = 6 216 - UNIT = 216
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok