Abbotsford
iwactc2532

STANDARD PRODUCTS 50543 25W 130V Standard Incandescent Lamp, Candelabra Class, B10, E12, Torpedo Tip, Clear

Price $1.60 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50543

Description

STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.

Specifications

Brand Name Standard Products Sub Brand Generic
Type B10 Wattage 25 W
Lumens 195 lm Average Life 3000 hr
DLC N Voltage Rating 130 V
UPC 069549005433

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120 1200 - UNIT - 1200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok