Abbotsford
iwa120br40fles130

STANDARD PRODUCTS 50082 120W 130V 1710LM BR40 Medium Base Incandescent Lamp, Clear

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50082

Description

FEATURES:• The Safety Max coating on incandescent lamps resists punctures and abrasions• Many of the lamps offer long life and can be used in areas where relamping can be difficult• Lamps built with C-9 filaments are designed to withstand shock and vibration

Specifications

Brand Name Standard Products Item Name Incandescent Lamp
Type Flood Bulb Shape BR40
Bulb Base E26 Medium Wattage 120 W
Voltage Rating 130 V Bulb Color/Finish Frosted, Silver
Maximum Overall Length 167 mm UPC 069549000827

Packages

1 - UNIT - 1 12 - UNIT - 12 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok