Abbotsford
iwa40r14nfl

STANDARD PRODUCTS 50663 40W 120V Standard Incandescent General Service Reflector Lamp, R14, Med Base E26

Price $8.45 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50663

Description

INCANDESCENT REFLECTOR 40W R14 E26 120V FLOOD FROST STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Flood Lamp Type R14
Designation 40R14/CL/FL/1.5M/120V/STD Bulb Shape R14
Bulb Base E26 Medium Wattage 40 W
Lumens 280 lm Average Life 1500 hr
DLC N Voltage Rating 120 V
Bulb Color/Finish Clear Maximum Overall Length 54 mm
UPC 069549006638

Packages

1 - UNIT - 1 6 - UNIT - 6 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok