Abbotsford
iwa65br30fles

STANDARD PRODUCTS 50077 65W 130V Standard Products Medium Base BR30 Incandescent Lamp

Price $4.51 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50077

Description

STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Flood Lamp Type BR30
Designation 65BR30/FL/5M/ES/130V/STD Bulb Shape BR30
Bulb Base E26 Medium Wattage 65 W
Lumens 470 lm Average Life 5000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Clear Maximum Overall Length 130 mm
UPC 069549000773

Packages

1 - UNIT - 1 6 - UNIT - 6 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok