Abbotsford
iwa75br38fl

STANDARD PRODUCTS 50055 75W 120V BR38 Medium Base Lamp, Silver

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:50055

Description

Incandescent general service reflector lamp with medium base E26, BR38 shape. 5000 hours average life.

Specifications

Brand Name Standard Products Item Name Incandescent Lamp
Type Flood Designation 75BR38/FL/5M/130V/STD
Bulb Shape BR38 Bulb Base E26 Medium
Wattage 75 W Lumens 650 lm
Average Life 5000 hr Voltage Rating 120 V
Filament C-9 Bulb Color/Finish Clear/Silver Reflector
Maximum Overall Length 147 mm UPC 069549000551

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok