Abbotsford
gecba9s6012

ABB BA9S6012 LAMP 60VAV/DC

Price $6.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BA9S6012

Description

Incandescent lamp. 1.2 W filament BA9 cap.

Specifications

Brand Name GE Item Name Filament Bulb
Bulb Shape Single-Ended Tube Wattage 1.2 W
Average Life 2000 hr Voltage Rating 6 V
Amperage Rating 200 mA Bulb Color/Finish Yellow
Diameter 9 mm Maximum Overall Length 29 mm
UPC 017018878569

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok