Abbotsford
iwa150a21ifrs13

STANDARD PRODUCTS 50073 150W 130V Incandescent A21 Lamp Medium Rough Service

Price $6.19 / EA Eco fees: $0.05
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50073

Description

STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type A21
Bulb Overall Shape Pear Bulb Shape A21
Bulb Base E26 Medium Wattage 150 W
Lumens 1360 lm Average Life 5000 hr
DLC N Voltage Rating 130 V
Bulb Color/Finish Frosted Maximum Overall Length 135 mm
UPC 069549000735

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 60 - UNIT - 60 2040 - UNIT - 2040
This website uses cookies to ensure you get the best experience on our website. Read more
Ok