iwa200a23ifrs

STANDARD PRODUCTS 50074 200W 130V Standard A23 Incandescent Lamp, Med Base E26, Rough Service, Frost

In Stock
Price $5.67 / EA Eco fees: $0.05
Qty EA
Manufacturer:STANDARD
Manufacturer #:50074

Description

INCANDESCENT LONG LIFE & ROUGH SERVICE LAMPS A23 / MED BASE E26 / 200W / 130V

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type Shock-Proof
Bulb Overall Shape Pear Bulb Shape A23
Bulb Base E26 Medium Wattage 200 W
Lumens 1890 lm Average Life 1000 hr
Voltage Rating 130 V Bulb Color/Finish Frosted
Maximum Overall Length 157 mm UPC 069549000742

Packages

1 - UNIT - 1 20 - UNIT - 20 60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok