STANDARD PRODUCTS 50124 A15 40W 130V E26 Frosted Standard Products Incandescent Lamp
Description
Incandescent general service lamp with medium base E26, A15 shape. 5000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A15 |
Bulb Overall Shape | Pear | Bulb Shape | A15 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 265 lm | Average Life | 5000 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
Maximum Overall Length | 89 mm | UPC | 069549001244 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |