phi29a19evcl120v122tp

PHILIPS LIGHTING 454348 29W 120V 380LM A19 Medium Base Energy Saver Dimmable Halogen Lamp (2/Pack), Clear

In Stock
Price $4.92 / EA Eco fees: $0.05
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:454348

Description

The new EcoVantage bulbs reduce energy consumption without sacrificing the qualities of a traditional bulb. They produce light more efficiently. They work with dimmer switches and are available in the familiar A-shape design.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Type Halogen Bulb Shape A19
Bulb Base E26 Medium Wattage 29 W
Lumens 380 lm Color Temperature 2700 K
Average Life 1000 hr Voltage Rating 120 V
Filament Multi-Coiled, Carbon Bulb Color/Finish Clear
Diameter 60.325 mm Maximum Overall Length 104.902 mm
Application HOUSEHOLD UPC 046677454340

Packages

12 - UNIT = (12) 24 - UNIT - (24) 1716 - UNIT = 1716
This website uses cookies to ensure you get the best experience on our website. Read more
Ok