Abbotsford
iwa75g11cr1m130vstd

STANDARD PRODUCTS 50766 7.5W 130V Standard Incandescent Coloured Lamp, E26, Red

Price $1.60 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50766

Description

INCANDESCENT COLORED 7.5W G11 E26 130V RED STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type G11
Designation 7.5G11/CR/1M/130V/STD Bulb Shape G11
Bulb Base E26 Medium Wattage 7.5 W
Average Life 1000 hr Light Color Ceramic Red
DLC N Voltage Rating 130 V
Dimmable No Maximum Overall Length 59 mm
UPC 069549007666

Packages

1 - UNIT - 1 25 - UNIT - 25 500 - UNIT - 500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok