Abbotsford
phi300mps30if130

PHILIPS LIGHTING 143073 300W 120V 6100LM Philips PS30 Standard Life Incandescent Lamp, Frosted

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:143073

Description

Standard Life Incandescent, vacuum or gas-filled lamp has a crystal clear bulb and a completely visible filament, so the brightness of the light is not 'softened.' It imparts a sparkling radiance to larger luminaires and wall brackets with textured or satin-etched glass adn cut crystal. It is the appropriate lalmp for large luminaires with clear glass bowls, mounted indoors or outdoors. It is recommended in all such cases where brilliance and sparkle are more important than the avoidance of glare. These lamps are also used for indirect lighting in closed luminaires.

Specifications

Brand Name Philips Lighting Item Name PS-Series Bulb
Type Incandescent Bulb Overall Shape Pear
Bulb Shape PS30 Bulb Base E26 Medium
Wattage 300 W Lumens 6100 lm
Average Life 750 hr Voltage Rating 120 - 130 V
Frequency Rating 60 Hz Bulb Color/Finish Frosted
Diameter 95.2 MM Maximum Overall Length 204.8 mm
Application GENERAL LIGHTING UPC 046677143077

Packages

1 - UNIT - 1 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok