Abbotsford
iwa15t6intcl145

STANDARD PRODUCTS 50676 T6 15W 145V E17 Standard Products Incandescent Intermediate Lamp, Clear

Price $2.23 / EA Eco fees: $0.05
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:50676

Description

STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Incandescent Lamp Type T6
Bulb Shape T6 Bulb Base E17 Intermediate
Wattage 15 W Lumens 110 lm
Average Life 7500 hr DLC N
Voltage Rating 145 V Bulb Color/Finish Clear
Maximum Overall Length 76 mm Application For Refrigerator and Baking Oven
UPC 069549006768

Packages

1 - UNIT - 1 12 - UNIT - 12 120 - UNIT - 120
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok