Abbotsford
mcg152c

EGS 152C 25-500W McGill® Incandescent Lamp Changer, Head Only

Price $166.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:152C

Description

MCGILL® Incandescent lamp changers help make relamping easy and safe, eliminating the need to climb ladders or scaffolds. Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fit practically all commonly used lamps. It can be used for incandescent, mercury, metal halide and sodium lamps. Ease to use and convenience due to light weight. These changers are insulated to help protect against shock and are used for lamp sizes of PS-35, P-40, G-40 and G-48.

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Lamp Changer Head Lamp Type Incandescent
Lamp Size PS-35, PS-40, G-40, G-48 Lamp Wattage 25 - 500 W
Material Synthetic Rubber For Use With McGill 160P Pole
Includes Rubber Covered Fingers with Garter Springs Application Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms
UPC 036283276702

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok