Abbotsford
mcg162c

EGS 162C 25/150W PAR30/38 McGill® Incandescent Lamp Changer with Rubber Suction Cup

Price $99.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:162C

Description

Rubber covered fingers with garter springs make changing a variety of lamp types simple. Hard-to-reach lamps are easily replaced without using ladders or platforms. A variety of styles and sizes is available to fi t practically all commonly used lamps. Garter spring grips lamps firmly. Lightweight for ease-of-use and convenience. Insulated to help protect against shock. Changes lamps up to 25’/7.6 m height (poles sold separately).

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Lamp Changer Head Lamp Type Incandescent
Lamp Size PAR-30, PAR-36, PAR-38 Lamp Wattage 25 - 150 W
Material Synthetic Rubber For Use With 75 - 100 mm dia Lamp
Includes Rubber Suction Cups Application For Makes Hard to Reach Lamps Easily Replaceable without Ladders and Platforms
UPC 036283277709

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok