Abbotsford
SAT801873

SATCO LIGHTING 80-1873 SOCKET G8 PORCELAINHALOGEN W/6IN 1000W 250V

Price $4.75 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:80-1873

Description

G8 Porcelain Halogen Socket; 6 inch 200C Leads SF-1; 3/8 inch Height; 11/16 inch Diameter; 1/2 inch CC Screw Holes; 1000W; 250V.

Specifications

Type Components Wattage 1000 W
Finish White UPC 045923818738

Packages

1 - UNIT - 1