pas13057un

PASS & SEYMOUR 13057UN 660W 600V Fluorescent Lampholder, White

In Stock
Price $4.11 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:13057un

Description

Slide-on, for medium bi-pin with captive nut, 4 quick wire terminals. FEATURES AND BENEFITS: • RoHS Compliant • Quality Materials. • Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Double
Wattage 660 W Voltage Rating 600 V
Lamp Type Fluorescent Lamp Base Medium Bi-Pin
UPC 785007030570

Packages

10 - UNIT - (10) 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok