Abbotsford
pas2536

PASS & SEYMOUR 2536 660W 1000V 1-Pin Fluorescent Lampholder, White

Price $10.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:2536

Description

Slimline, for single pin lamps, shallow base, slide plunger, push in terminal. White.FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type Non-Reversing
Wattage 660 W Voltage Rating 1000 V
Amperage Rating 660 A Lamp Type Fluorescent
Lamp Base Slimline Single Pin Mounting Type Surface
Material Thermoplastic Color White
Standards UL listed Application Commercial,Residential
UPC 785007225365

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok