Abbotsford
pas272

PASS & SEYMOUR 272 660W 250V Medium Base Porcelain Lampholder, White

Price $9.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:272

Description

Medium base, porcelain, one piece keyless. 2 terminals with tri-drive screws, fits 3 1/4" and 4" boxes, with cage neck.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials.• Durability. • Time-tested design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Lamp Holder Type 1-Piece, Keyless, Ceiling
Voltage Rating 250 V Wattage 660 W
Lamp Type Incandescent Material Porcelain
Color White Dimensions 4-1/2 in
Standards UL Listed Application For Residential use
UPC 785007473353

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok