Abbotsford
SAT98A19LED5K120VND

SATCO LIGHTING S11409 9.8W 120V 5000K A19 Non-Dimmable LED Lamp

Price $2.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11409

Description

Satco's 9.8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this stylish white bulb. Sophisticated and modern, this lamp delivers 10,000 hours of natural white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Bulb Type Type A
Designation 9.8A19/LED/50K/120V/ECO/ND Bulb Shape A19
Bulb Base Medium Power (Wattage) 9.8 W
Lumens 800 lm Color Temperature 5000 K
Average Life 10000 hr Light Color Natural Light
Color Rendering Index (CRI) 80 Beam Angle 220°
Voltage Rating 120 V Amperage Rating 0.082 A
Frequency Rating 60 Hz Material Acrylic
Bulb Color/Finish White Dimmable No
Temperature Rating -25 to 45 °C Incandescent Equivalent Wattage 60 W
Diameter 2.38 in Maximum Overall Length 4.34 in
Environmental Conditions Wet Damp Location Rated Standards cULus Listed
UPC 045923114090

Packages

1 - UNIT - 1 6 - UNIT - 6 24 - UNIT - 24