Abbotsford
sats29816

SATCO LIGHTING S29816 15W 120V 3000K A19 Dimmable LED Lamp

Price $9.14 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S29816

Description

15 watt; A19 LED; Frosted; 3000K; Medium base; 220' beam spread; 120 volts.FEATURES AND BENEFITS:• Solid State LED lighting• A shaped replacement lamp• Long life• Dimmable• UL approved for totally enclosed fixtures

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name A19 LED Lamp Type Dimmable
Designation 15A19/LED/3000K/1600L/120V/D Bulb Shape Omni A19
Bulb Base E26 Medium Power (Wattage) 15 W
Lumens 1600 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Voltage Rating 120 V
Bulb Color/Finish Frosted White Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.63 in Standards cULus Listed, Energy Star Compliant
UPC 045923298165

Packages

1 - UNIT - 1 6 - UNIT - 6
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok