Abbotsford
sats29836

SATCO LIGHTING S29836 9.8W 120V 3000K 800LM A19 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SATCO LIGHTING
Manufacturer #:S29836
Documents Documents

Description

Satco's 9.8-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted, dimmable bulb. Sophisticated and modern, this lamp delivers 25,000 hours of soft white light.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Designation 9.8A19/OMNI/220/LED/30K Bulb Shape A19
Bulb Base Medium Power (Wattage) 10 W
Lumens 800 lm Color Temperature 3000 K
Average Life 25000 hr Voltage Rating 120 V
Bulb Color/Finish Frost White Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.19 in Standards cULus Listed
UPC 045923298363

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok