Abbotsford
sats39596

SATCO LIGHTING S39596 9.5W 120V 2700K A19 Non-Dimmable LED Lamp (4/Pack)

Price $10.40 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S39596
Documents Documents

Description

Satco's 9.5-watt LED lamp is traditional, yet contemporary with its sleek finish and energy saving LED technology. Elegantly illuminate any room in the house with this frosted bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. Sold in a pack of 4.

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Non-Dimmable Designation 9.5A19/LED/827/ND/120V/4PK
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 9.5 W Lumens 800 lm
Color Temperature 2700 K Average Life 15000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 220° Voltage Rating 120 V
Material Electronic Components,Metal,Plastic Bulb Color/Finish Frost White
Dimmable No Temperature Rating -25 to 45 °C
Incandescent Equivalent Wattage 60 W Diameter 2.36 in
Maximum Overall Length 4.33 in Standards RoHS Compliant, Energy Star Certified, cULus Listed
UPC 045923395963

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok