Abbotsford
phi65a1922002700dim

PHILIPS LIGHTING 453316 120V 6.5W 2700K Philips WarmGlow Dimmable A19 LED Lamp, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:453316

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescent. The lamp design provides omidirectional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Lumens 450 lm
Color Temperature 2700 K Diameter 62 mm
Application Hotel,Residential,Restaurant,Retail,Standard UPC 046677453312

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok