SIGNIFY 545897 LAMP LED A19 8.8W 4K800LM DIM 545897
Description
Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | A Shape | Designation | 8.8A19/PER/940/P/E26/DIM 6/1FB T20 |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8.8 W | Lumens | 800 lm |
Color Temperature | 4000 K | Average Life | 15000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 90 |
Beam Angle | 250° | Amperage Rating | 80 mA |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Incandescent Equivalent Wattage | 60 W | UPC | 046677545895 |
Packages
6 - UNIT - (6) |