SIGNIFY 581777 LAMP LED A19 8W ND 4K800LM 120V 4/PK 581777
Description
Attractive LED alternative to popular incandescents. This bulb is the perfect replacement for your matted incandescent bulbs;Lower maintenance costs Philips A-shape LED lamps are the LED alternative to standard incandescents. It provides beautiful light and dependable performance you expect from LED at an affordable price. Easy retrofit with existing lamp holders;Long lifetime;Instant full light on upon switching on;UV- and IR-free light;Free of mercury and hazardous materials – RoHS Compliant Ideal for decorative and ambient lighting in retail outlets, hotels, restaurants, multi-unit residences and government buildings.
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | Contractor-Grade | Designation | 8A19/CNG/840/FR/P/E26/D 4/4CT |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8 W | Lumens | 800 lm |
Color Temperature | 4000 K | Average Life | 15000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Amperage Rating | 90 mA |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Frost | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 2-3/8 in | Maximum Overall Length | 4-1/8 in |
Standards | RoHS Compliant, UL Listed, DLC Listed | Application | For Contractor Grade Residential and Multi-Family Spaces |
UPC | 046677581770 |
Packages
4 - UNIT - (4) |