SIGNIFY 581785 LAMP LED A19 8W ND 5K800LM 120V 4/PK 581785
Description
Attractive LED alternative to popular incandescents. Philips A-shape LED lamps are the LED alternative to standard incandescents. It provides beautiful light and dependable performance you expect from LED at an affordable price. Long life properties-- lowers maintenance costs by reducing re-lamp frequency;Will not fade colors, avoids inventory spoilage;Contains no mercury;Emits virtually no UV/IR light in the beam;3-year or 5-year limited warranty depending upon operating hours;80% more Energy Efficient when compared to traditional incandescent bulbs.;Selection of ENERGY STARĀ® qualified models
Specifications
Brand Name | Philips Lighting | Item Name | LED Bulb |
Type | Contractor-Grade | Designation | 8A19/CNG/850/FR/P/E26/D 4/4CT |
Bulb Shape | A19 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8 W | Lumens | 800 lm |
Color Temperature | 5000 K | Average Life | 15000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 80 |
Voltage Rating | 120 V | Amperage Rating | 90 mA |
Frequency Rating | 60 Hz | Material | Plastic |
Bulb Color/Finish | Frost | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Incandescent Equivalent Wattage | 60 W |
Diameter | 60 mm | Maximum Overall Length | 104 mm |
Standards | RoHS Compliant | Application | For Contractor Grade Residential and Multi-Family Spaces |
UPC | 046677581787 |
Packages
1 - UNIT - 1 |