Abbotsford
iwaa1995w27kndchoice

STANDARD PRODUCTS 66269 9.5W 120V 2700K 922LM CHOICE Series A19 Medium Base Non-Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66269

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: A19- Base: E26- Watts(W): 9.5- Volts (VAC): 120- Colour temperature (K)**: 2 700- Average life (L70 hours): 15 000- Initial lumens (lm)*: 922- Initial lumens per watt (lm/W): 97- CRI: 82- Beam angle: 220- Power factor: 0.6- Operating temperature range: -20 °C to 45 °C (-4 °F to 113 °F)

Specifications

Brand Name Standard Products Item Name A19 LED Lamp
Type Non-Dimmable Designation A19/9.5W/27K/ND/CHOICE/STD
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 9.5 W Lumens 922 lm
Color Temperature 2700 K Average Life 15000 hr
DLC N Color Rendering Index (CRI) 82
Beam Angle 220° Voltage Rating 120 V
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 60 W Diameter 60 mm
Maximum Overall Length 110 mm Standards cULus Listed, FC Approved, RoHS Compliant, Energy Star Certified, ICES-005
UPC 069549662698

Packages

1 - UNIT - 1 48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok