iwaa1998w30kgu24prostd

A19 LED Lamp A19 9.8 W 887 lm 3000 K Flood 360° Yes Dimmable

In Stock
Price $5.12 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66276

Description

LED A19 GU24 9.8W 120V 3K 886lm STD

Specifications

Brand Name Standard Products Item Name A19 LED Lamp
Designation A19/9.8W/30K/GU24/PRO/STD Bulb Shape A19
Bulb Base E26 Medium Power (Wattage) 9.8 W
Lumens 887 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 82 Beam Angle 360°
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes Temperature Rating -20 to 45 °C
Diameter 2-3/8 in Maximum Overall Length 4-11/32 in
Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard UPC 069549662766

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok