iwaledomni10wgryamb

STANDARD PRODUCTS 62895 10W 120V Standard A19 Dimmable LED

Availablefor Backorder
Price $3.31 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:62895

Description

LED A19 E26 10W 120V 24K 750lm STD

Specifications

Brand Name Standard Products Item Name A19 Lamp
Type LED, Omni-Directional Designation LED/OMNI/10W/D/STD/GRY/AMB
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 10 W Lumens 750 lm
Color Rendering Index (CRI) 80 Beam Angle 215°
Voltage Rating 120 VAC/VDC Bulb Color/Finish Amber/Opal
Dimmable Yes Diameter 60 mm
Maximum Overall Length 118 mm UPC 069549628953

Packages

48 - UNIT - 48
This website uses cookies to ensure you get the best experience on our website. Read more
Ok