Abbotsford
sat155a19led5knd120v

SATCO LIGHTING S28788 15.5W 120V 5000K A19 Medium Base Non-Dimmable LED Lamp, Natural Light

Price $7.31 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S28788
Documents Documents

Description

15.5 Watt, A19 LED, 5000K, Medium base, 220 deg. Beam Angle, 120 Volt.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 15.5 W Lumens 1600 lm
Color Temperature 5000 K Average Life 15000 hr
Voltage Rating 120 V Material Metal,Plastic
Bulb Color/Finish Frost Dimmable No
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.63 in Standards cULus Listed
UPC 045923287886

Packages

1 - UNIT - 1 4 - UNIT - 4 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok