Abbotsford
sats28769

SATCO LIGHTING S28769 11.5W 120V 2700K 1100LM A19 Medium Non-Dimmable LED Lamp (4-Pack), Warm White

Price $18.22 / EA Eco fees: $0.60
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S28769
Documents Documents

Description

11.5 watt; A19 LED; 2700K; Medium base; 220' beam spread;120 volts; 4-pack.FEATURES:- A-Shaped replacement lamp- 75w equivalent- Approved for enclosed fixtures- Damp location rated

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Type A
Bulb Overall Shape A Shape Designation 11.5A19/LED/27K/ND/120V/4PK
Bulb Shape A19 Bulb Base Medium
Power (Wattage) 11.5 W Lumens 1100 lm
Color Temperature 2700 K Average Life 15000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 220° Voltage Rating 120 V
Amperage Rating 0.096 A Bulb Color/Finish Frosted
Dimmable No Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 75 W Diameter 2.38 in
Maximum Overall Length 4.38 in Environmental Conditions Damp Location Rated
Standards cULus Listed Application For Indoor Application
UPC 045923287695

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok