sats28789

SATCO LIGHTING S28789 15.5W 120V 2700K 1600LM A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Warm White

In Stock
Price $20.98 $29.51 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s28789

Description

15.5 watt; A19 LED; 2700K; Medium base; 220' beam spread;120 volts; 4-pack. FEATURES: - A-Shaped replacement lamp - 100w equivalent - Approved for enclosed fixtures - Damp location rated

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Designation 15.5A19/LED/27K/ND/120V/4PK Bulb Shape A19
Bulb Base Medium Power (Wattage) 16 W
Lumens 1600 lm Color Temperature 2700 K
Average Life 15000 hr Voltage Rating 120 V
Bulb Color/Finish Frost Dimmable No
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.63 in Standards cULus Listed
UPC 045923287893

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok