sats28790

SATCO LIGHTING S28790 15.5W 120V 5000K 1600LM A19 Medium Base Non-Dimmable LED Lamp (4/Pack), Natural Light

In Stock
Price $20.98 $29.66 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:s28790

Description

15.5 watt; A19 LED; 5000K; Medium base; 220' beam spread;120 volts; 4-pack. PRODUCT FEATURES: - A-Shaped replacement lamp - 100w equivalent - Approved for enclosed fixtures - Damp location rated

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Lamp Type Lamps
Designation 15.5A19/LED/50K/ND/120V/4PK Bulb Shape A19
Bulb Base Medium Power (Wattage) 16 W
Lumens 1600 lm Color Temperature 5000 K
Average Life 15000 hr Voltage Rating 120 V
Bulb Color/Finish Frost Dimmable No
Temperature Rating -20 to 45 °C Diameter 2.38 in
Maximum Overall Length 4.63 in Standards cULus Listed
UPC 045923287909

Packages

4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok