Abbotsford
phi45a19led820clgldim120

PHILIPS LIGHTING 555839 4.5W 120V A19 Amber Filament E26 Medium Base Dimmable LED Lamp

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIGNIFY
Manufacturer #:555839

Description

Philips LED vintage-style lamps allow you to maintain a warm, classic light effect while providing longer life and energy savings.BENEFITS:- Greater than 80% energy savings when compared toconventional equivalents- 5 times the lifetime when compared to conventional equivalents (15,000 hrs)- Light distribution and color which replicates the effectof standard, vintage-style incandescent lamps- Provides a warm, cozy light effect even at maximum brightness- Some products feature an amber finish to increase the decorative effect when in use and also when turned ofFEATURES:- A variety of aesthetically pleasing, classic lamp shapes- Integrates a compact driver design to achieve the decorative look and feel- Instant on- Certain models feature smooth (and deeper) dimming- Select models are UL wet rated for outdoor usageAPPLICATIONS:- Use inside with clear pendants, table or floor lamps for a classic interior design- UL wet rated models can be used outside on string lights over a patio or pergola,- in a marquee, or install them in outdoor fixtures with a medium base

Specifications

Brand Name Philips Lighting Item Name Vintage LED Bulb
Type Dimmable, Filament Designation 4.5A19/VIN/820/E26/CL/GL/DIM 4/1BC
Bulb Shape A19 Bulb Base E26 Medium Screw
Power (Wattage) 4.5 W Lumens 300 lm
Color Temperature 2000 K Average Life 15000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Voltage Rating 120 V Bulb Color/Finish Amber
Dimmable Yes Incandescent Equivalent Wattage 60 W
Diameter 2.4 in Height 4.2 in
UPC 046677555832

Packages

4 - UNIT - (4) 576 - SKID - 576
This website uses cookies to ensure you get the best experience on our website. Read more
Ok