Abbotsford
phi9a19led850frpnd46fb

SIGNIFY 455667 11W 120V 5000K A19 Non-Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:455667

Description

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescent. The unique lamp design provides omi-directional light with excellent dimming performance.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Type Non-Dimmable Bulb Base Group Single Contact Medium Screw
Bulb Overall Shape A-Shape Designation 9A19/LED/850/FR/P/ND 4/6FB
Bulb Shape A19 Bulb Base E26 Medium
Power (Wattage) 9 W Lumens 800 lm
Color Temperature 5000 K Average Life 11000 hr
Light Color Daylight Color Rendering Index (CRI) 80
Beam Angle 150° Voltage Rating 120 V
Amperage Rating 165 mA Frequency Rating 60 Hz
Bulb Color/Finish Frosted Dimmable No
Temperature Rating 85 °C Incandescent Equivalent Wattage 60 W
Diameter 2.36 in Maximum Overall Length 4.09 in
Application For Table and Floor Lamps

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok