Abbotsford
iwaledbr208w27kstd

STANDARD PRODUCTS 8W 2700K 500LM BR20 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63600

Description

LED lamp.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name BR20 Reflector LED Lamp Designation LED/BR20/8W/27K/STD
Bulb Shape BR20 Bulb Base E26
Power (Wattage) 8 W Lumens 500 lm
Color Temperature 2700 K Average Life 25000 hr
Color Rendering Index (CRI) 80 Beam Angle 120°
Center Beam Candle Power 133 cd Voltage Rating 120 V
Dimmable Yes Incandescent Equivalent Wattage 45 W
Diameter 2-15/32 in Maximum Overall Length 3-13/16 in
Standards cULus Listed, Energy Star Certified, FCC and RoHS Compliant UPC 069549636002

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok