×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
SATS11471

SATCO LIGHTING S11471 8.5W 120V 3000K BR30 Dimmable LED Lamp

Price $25.98 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11471

Description

Satco flood lamps are the latest in LED bulbs with long life, and dimming capabilities. The S11471 six pack delivers performance with Energy Star savings to replace those antiquated incandescent or compact fluorescent bulbs. These lamps are dimmable, feature a warm white tone, and are perfect for traditional flood light applications.

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name LED Bulb Type BR30
Designation 8.5BR30/LED/830/120V/6PK Bulb Shape BR30
Bulb Base Medium Power (Wattage) 8.5 W
Lumens 700 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
Color Rendering Index (CRI) 80 Beam Angle 100°
Voltage Rating 120 V Amperage Rating 0.09 A
Frequency Rating 60 Hz Material Plastic
Bulb Color/Finish Frost Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 65 W
Maximum Overall Length 5.13 in Environmental Conditions Damp Wet Location Rated
Standards cULus Listed, Energy Star Certified Application For Indoor
UPC 045923114717

Packages

1 - UNIT - 1 2 - UNIT - 2 4 - UNIT - 4