Abbotsford
sat115br40led4k940l120v

SATCO LIGHTING S9636 11.5W 120V 4000K BR40 Medium Base Dimmable LED Lamp

Price $11.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9636
Documents Documents

Description

11.5W; LED BR40; 4000K; 103 deg. beam spread; Medium base; 120V; dimmable

Specifications

Brand Name Satco Products Item Name LED Lamp
Type Reflector Designation 11.5BR40/LED/4000K/940L/120V
Bulb Shape BR40 Bulb Base Medium
Power (Wattage) 11.5 W Lumens 525 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 103° Center Beam Candle Power 360 cd
Voltage Rating 120 V Amperage Rating 0.096 A
Bulb Color/Finish Frosted White/Frosted Gray Dimmable Yes
Incandescent Equivalent Wattage 75 W Diameter 5 in
Maximum Overall Length 6.44 in Environmental Conditions Damp Location Rated
Application For Indoor Application UPC 045923096365

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok