Abbotsford
iwaledt812w85048std

STANDARD PRODUCTS 63634 4’ 12W 120/277/347V 5000K LED T8 Linear Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63634

Description

STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.FEATURES:• Quality glass encasing ensures protection against tube yellowing and brittleness.• LED lamps significantly reduce costly re-lamping charges.• No start-up time required compared to traditional fluorescent lamps. • Plug and play solution for quick and simple installation while allowing the fixture to keep its certification, without any additional wiring needed.• Compatible with a variety of electronic instant start, rapid start and program start ballasts.

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name Linear Bulb Type LED
Bulb Base Group Bi-Pin Bulb Overall Shape Tube
Designation LED/T8/12W/850/48/STD Bulb Shape T8
Bulb Base G13 Medium Power (Wattage) 12 W
Lumens 2320 lm Color Temperature 5000 K
DLC N Color Rendering Index (CRI) 86
Voltage Rating 120 - 347 V Bulb Color/Finish Opal
Dimmable Yes Maximum Overall Length 1220 mm
UPC 069549636347

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok