Abbotsford
SAT25T5LED46850BPHO

SATCO LIGHTING S39719 46-inch 25W 120-277V 5000K T5 LED Lamp

Price $21.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA
Manufacturer #:S39719

Description

Satco's 25-watt, T5 LED bulb is an energy efficient lighting solution for residential and commercial applications. Illuminate kitchens, bathrooms, hallways, offices, and retail spaces with this easy to install, frosted white bulb. There is no ballast or external driver required for this lamp that delivers 50,000 hours of natural white light.

Specifications

Brand Name Satco Products Item Name Linear LED Bulb
Type Single Ended, Type B Designation 25T5/LED/46-850/BP/HO/SE-DE
Bulb Shape T5 Bulb Base Miniature Bi-Pin
Power (Wattage) 25 W Lumens 3400 lm
Color Temperature 5000 K Average Life 50000 hr
Light Color Natural Light Color Rendering Index (CRI) 83
Beam Angle 240° Ballast Type Bypass
Voltage Rating 120 - 277 V Amperage Rating 0.208 - 0.09 A
Material Glass Bulb Color/Finish Frost/White
Dimmable No Temperature Rating -13 °F
Environmental Conditions Damp Wet Location Rated Standards IP20
UPC 045923397196

Packages

25 - UNIT - (25)