PHILIPS LIGHTING 469320 3' 9W 120/277/247V 3000K 1100LM T8 Non-Dimmable LED InstantFit Lamp
Description
Philips LED lamp, GENERAL LIGHTING, Color 830, Finish CLEAR, Maximum Ambient Temperature 113 F, Special Features: Energy Star Rated: No, Minimum starting temperature: -4.00 F, Average Life: 50,000 h, Lumens 1100lm
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Designation | 9T8 LED/36-3000 IF 10/1 | Bulb Shape | T8 |
Lumens | 1100 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Bulb Color/Finish | Clear | Temperature Rating | 113 °F |
Application | For General Lighting Applications | UPC | 046677472313 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1440 - UNIT = 1440 |