iwaledt5s2255w84046smx

STANDARD PRODUCTS 46 inch 25.5W 120V/277V/347V 4000K 3100LM T5 Ballast Compatible Min Bipin G5 Base LED Linear Lamp (Safety Max)

Availablefor Backorder
Price $21.02 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:65480

Description

With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation. PRODUCT FEATURES: - PTFE coated lamps help to contain broken glass if a lamp is dropped. - All lamps are NSF rated for food equipment safety. - Perfect solution for commercial kitchens, art galleries, museums and schools.

Specifications

Brand Name Standard Products Sub Brand Safety Max™
Item Name Linear LED Bulb Designation LED/T5/S2/25.5W/840/46/STD/SMX
Bulb Shape T5 Bulb Base Min Bipin G5
Power (Wattage) 25.5 W Lumens 3200 lm
Color Temperature 4000K Average Life 50000 hr
Color Rendering Index (CRI) >80 Start Type Program Start (PS)
Incandescent Equivalent Wattage 54 W Diameter 5/8 in
Maximum Overall Length 46 in Standards ETL Listed CONFORMS TO NSF/ANSI 2, cULus Listed, DLC Certified, NSF Certified
Application Perfect solution for commercial kitchens, art galleries, museums and schools UPC 069549654808

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok