Abbotsford
iwaledt8s415w83548std

STANDARD PRODUCTS 65477 48” 15W 120/277/347V 3500K 2000LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp

Price $14.84 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65477

Description

Find the perfect LED alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.PRODUCT FEATURES:- Quality glass encasing ensures protection against tube yellowing and brittleness.- LED lamps significantly reduce costly re-lamping charges.- No start-up time required compared to traditional fluorescent lamps.

Specifications

Brand Name Standard Products Item Name Linear LED Bulb
Designation LED/T8/S4/15W/835/48/STD Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 15 W
Color Temperature 3500 K Average Life 50000 hr
DLC N Color Rendering Index (CRI) 80
Voltage Rating 120 - 277/347 V Maximum Overall Length 48 in
Environmental Conditions Damp Location Rated For Use With Ballasts
Standards cULus Listed, DLC Qualified UPC 069549654778

Packages

1 - UNIT - 1 25 - UNIT - 25 1050 - SKID - 1050
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok