iwaledt8s411w83536stdsmx

STANDARD PRODUCTS 67001 36” 11W 120/277/347V 3500K 1600LM T8 Ballast Compatible Medium Bipin G13 Base LED Linear Lamp (Safety Max)

Availablefor Backorder
Price $20.68 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:67001

Description

With the same advantages as regular LED fluorescent replacement lamps, safety coated lamps are shatter resistant to protect employees, production, customers and your business' reputation.PRODUCT FEATURES:- PTFE coated lamps help to contain broken glass if a lamp is dropped.- All lamps are NSF rated for food equipment safety.- Perfect solution for commercial kitchens, art galleries, museums and schools.

Specifications

Brand Name Standard Products Sub Brand Safety Max™
Item Name Linear LED Bulb Designation LED/T8/S4/11W/835/36/STD/SMX
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 11 W Lumens 1450 lm Low, 2200 lm High
Color Temperature 3500 K Average Life 50000 hr
Color Rendering Index (CRI) 82 Start Type Instant
Voltage Rating 120 - 277/347 V Bulb Color/Finish PTFE Coated
Dimmable No Maximum Overall Length 36 in
Environmental Conditions Damp Location Rated For Use With Ballasts
Standards ETL Listed Conforms to NSF/ANSI 2, cULus Listed, DLC Certified, NSF Certified Application For Commercial Kitchens, Art Galleries, Museums and Schools
UPC 069549670013

Packages

25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok