Abbotsford
iwaledt8s413w84048std

STANDARD 48-inch 13W 120/277/347V 4000K 1900LM T8 Dimmable LED Linear Lamp

Price $13.29 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:65475

Description

STANDARD's LED T8 Linear Lamps are the perfect alternative for fluorescent lamps while eliminating mercury content from your lighting system. Increased energy efficiency makes these lamps the ideal replacement for any application.FEATURES:• Quality glass encasing ensures protection against tube yellowing and brittleness.• LED lamps significantly reduce costly re-lamping charges.• No start-up time required compared to traditional fluorescent lamps. • Plug and play solution for quick and simple installation while allowing the fixture to keep its certification, without any additional wiring needed.• Compatible with a variety of electronic instant start, rapid start and program start ballasts.

Specifications

Brand Name Standard Products Item Name LED Lamp
Type Programmable Bulb Base Group Bi-Pin
Designation LED/T8/S4/13W/840/48/STD Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 13 W
Lumens 2450 lm Color Temperature 4000 K
DLC N Dimmable Yes
Temperature Rating -20 to 45 °C Ambient Diameter 26 mm
UPC 069549654754

Packages

1 - UNIT - 1 25 - UNIT - 25 1050 - SKID - 1050
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok